Underbody
- Mfr # 1735103
- Zoro # G6020231
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Overall Depth
18 in
Overall Height
18 in
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1735103
- Zoro #
- G6020231
- UPC #
- 724920116633
- Country of Origin
- United States
- Item
- Underbody
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Finish
- Polished
- Features
- Replaceable Gasket Sealing System
- Number of Locking Points
- 3
- Latch Type
- D-Handle
- Color
- Silver
- Mount Type
- Bracket
- Resistance Properties
- Corrosion-Resistant
- Texture
- Diamond Plate
- Storage Capacity
- 6.1 cu ft
- Lid Material
- Aluminum
- Lid Style
- Single Drop-Down Door
- Wire Color
- Silver
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 30 in
- Body Thickness
- 0.1 in
- Fits Chest Size
- Replaceable Gasket Sealing System
- Lid Thickness
- 0.1 in
Description
This Underbody With 3-Pt. Latch,18X18X30 from Buyers Products is a truck box designed to protect your cargo. It has a diamond tread finish and aircraft grade cables that will keep it secure on the road. The underbody box comes with continuous hidden hinges, making it more durable than other brands of truck boxes. It also features replaceable gasket sealing system that allows you to easily maintain the locking system for a long time. Made of aluminum, this 18" x 18" x 30" deep underbody box has an overall width of 30". The diamond tread finish offers great corrosion resistance and is scratch resistant as well. When you want your goods protected on the road, the Buyers Products Underbody Box is what you need.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.