Underbody
Mfr # 1735115
Zoro # G211320512
product price: $712.99
/eaKey Features
Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1735115
Zoro #
G211320512
UPC #
724920116657
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
18 in
Overall Depth
18 in
Body Thickness
0.1 in
Lid Thickness
0.1 in
Details
Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
Storage Capacity
12.1 cu ft
Item
Underbody
Lid Style
Single Drop-Down Door
Latch Type
D-Handle
Resistance Properties
Corrosion-Resistant
Truck Box Type
Underbody Truck Box
Texture
Diamond Plate
Number of Locking Points
3
Lock Type
Keyed
Lid Material
Aluminum
Mount Type
Bracket
Description
Underbody, Silver, Single Drop-Down Door, Overall Width 60 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 12.1 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Replaceable Gasket Sealing System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.