Zoro Homepage

Underbody

  • Mfr # 1735119

  • Zoro # G911320577


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735119
Zoro #
G911320577
UPC #
724920230919
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
36 in
Overall Depth
18 in
Body Thickness
0.1 in
Lid Thickness
0.1 in

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
Item
Underbody
Storage Capacity
9 cu ft
Lid Style
Single Drop-Down Door
Latch Type
D-Handle
Number of Locking Points
3
Resistance Properties
Corrosion-Resistant
Mount Type
Bracket
Truck Box Type
Underbody Truck Box
Texture
Diamond Plate
Lock Type
Keyed
Lid Material
Aluminum

Description

Underbody, Silver, Single Drop-Down Door, Overall Width 36 in, Overall Depth 18 in, Overall Height 24 in, Storage Capacity 9 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Replaceable Gasket Sealing System

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.