Underbody
Mfr # 1735120
Zoro # G711320593
product price: $836.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1735120
Zoro #
G711320593
UPC #
724920230926
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
18 in
Overall Height
24 in
Lid Thickness
0.1 in
Body Thickness
0.1 in
Details
Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
Storage Capacity
13.2 cu ft
Item
Underbody
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant
Texture
Diamond Plate
Mount Type
Bracket
Lid Material
Aluminum
Truck Box Type
Underbody Truck Box
Number of Locking Points
3
Latch Type
D-Handle
Description
Underbody, Silver, Single Drop-Down Door, Overall Width 48 in, Overall Depth 18 in, Overall Height 24 in, Storage Capacity 13.2 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Replaceable Gasket Sealing System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.