Zoro Homepage

Underbody

  • Mfr # 1735140

  • Zoro # G011320538


product price: $895.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735140
Zoro #
G011320538
UPC #
724920116695
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
24 in
Overall Depth
24 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
Item
Underbody
Storage Capacity
17 cu ft
Number of Locking Points
3
Lock Type
Keyed
Latch Type
D-Handle
Resistance Properties
Corrosion-Resistant
Texture
Diamond Plate
Truck Box Type
Underbody Truck Box
Lid Material
Aluminum
Mount Type
Bracket

Description

Underbody, Silver, Single Drop-Down Door, Overall Width 48 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 17 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Replaceable Gasket Sealing System

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.