Underbody
- Mfr # 1752805
- Zoro # G606136599
product price:Â
$
560.99
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Lock Type
Keyed
Color
Black
Overall Depth
18 in
Finish
Powder-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1752805
- Zoro #
- G606136599
- UPC #
- 724920195515
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Fits Chest Size
- Lid Thickness
- 12 ga
- Overall Width
- 36 in
- Overall Height
- 18 in
- Body Thickness
- 12 ga
Details
- Resistance Properties
- Corrosion-Resistant
- Lock Type
- Keyed
- Color
- Black
- Finish
- Powder-Coated
- Lid Material
- Steel
- Item
- Underbody
- Body Material
- Steel
- Lid Type
- Non-Adjustable
- Mount Type
- Bolt
- Truck Box Type
- Underbody Truck Box
- Lid Style
- Single Drop-Down Door
- Storage Capacity
- 7.3 cu ft
- Latch Type
- T-Handle Compression
- Texture
- Smooth
- Features
- Wire Color
- Black
Description
Underbody, Black, Single Drop-Down Door, Overall Width 36 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 7.3 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Removable Door Design and Detachable 3/16 in Door Chains, External Drop Doors Stay Tightly Secured with a Die-Cast Compression Latch System. Protects your Tools from Moisture and Grime with an Automotive Bulb Seal and Built-in Rain Gutter, Stainless Steel Bolt-On Continuous Hinge with Oversized 1/4 in Pin
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.