Zoro Homepage

Underbody

  • Mfr # 1754807

  • Zoro # G011320620


product price: $976.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1754807
Zoro #
G011320620
UPC #
724920195614
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
24 in
Lid Thickness
12 ga
Body Thickness
12 ga

Details

Color
Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Storage Capacity
17 cu ft
Item
Underbody
Lock Type
Keyed
Mount Type
Bolt
Lid Material
Steel
Latch Type
T-Handle Compression
Resistance Properties
Corrosion-Resistant
Texture
Smooth
Truck Box Type
Underbody Truck Box

Description

Underbody, Black, Single Drop-Down Door, Overall Width 48 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 17 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Removable Door Design and Detachable 3/16 in Door Chains, External Drop Doors Stay Tightly Secured with a Die-Cast Compression Latch System. Protects your Tools from Moisture and Grime with an Automotive Bulb Seal and Built-in Rain Gutter, Stainless Steel Bolt-On Continuous Hinge with Oversized 1/4 in Pin

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.