Zoro Homepage

Underbody

  • Mfr # 1762648

  • Zoro # G411320794


product price: $1,216.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Body Material
Aluminum
Finish
Unfinished
Lid Type
Adjustable
Features
Built-in Rain Gutter with Automotive Bulb Seal, Universal Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1762648
Zoro #
G411320794
UPC #
724920227988
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
24 in
Overall Depth
24 in
Lid Thickness
0.125 in
Body Thickness
0.125 in

Details

Color
Silver
Body Material
Aluminum
Finish
Unfinished
Lid Type
Adjustable
Features
Built-in Rain Gutter with Automotive Bulb Seal, Universal Installation
Item
Underbody
Storage Capacity
25.4 cu ft
Texture
Smooth
Lid Material
Aluminum
Resistance Properties
Corrosion-Resistant
Truck Box Type
Underbody Truck Box
Latch Type
Pull Handle
Lock Type
Padlockable

Description

Underbody, Silver, Double Barn Doors, Overall Width 72 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 25.4 cu ft, Body Material Aluminum, Lid Type Adjustable, Features Built-in Rain Gutter with Automotive Bulb Seal, Universal Installation

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.