Zoro Homepage

Underbody Spring Assembly Passenger Side

  • Mfr # 3024916

  • Zoro # G9110503


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware; Bearings; (15) Coil Torsion Spring
Features
Slim Design; Underbody Mount
For Use With
Electrical and Mechanical Tarp Systems with Arm Controls
Type
Underbody Spring Assembly Passenger Side
Diameter
2-3/4" (Outside Diameter), 5/8" (Wire Diameter)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3024916
Zoro #
G9110503
UPC #
724920120319
Country of Origin
United States

Dimensions

Diameter
2-3/4" (Outside Diameter), 5/8" (Wire Diameter)
Length
2.88" (Leg)

Details

Item
Underbody Spring Assembly, Passenger Side
Includes
Mounting Hardware; Bearings; (15) Coil Torsion Spring
Features
Slim Design; Underbody Mount
For Use With
Electrical and Mechanical Tarp Systems with Arm Controls
Type
Underbody Spring Assembly Passenger Side
Material
Oil Tempered Steel

Description

Underbody Spring Assembly,Passenger Side


  • •Slim design, underbody mount keeps the tarp arm pivoting unit compact and out of the way.
  • •Ideal for electrical and mechanical tarp systems with arm controls.
  • •Includes mounting hardware, bearings and 15 coil torsion spring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.