Shop All Truck Boxes
Buyers Products
18x18x60 Inch Black Steel Truck Box With Stainless Steel Door
Mfr # 1702715
Zoro # G7835140
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Mounting Type Underbody
- Lid Type Non-Adjustable
Product Information
- Brand Buyers Products
- MFR # 1702715
- Zoro # G7835140
- UPC # 724920075855
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 18 in |
Overall Height | 18 in |
Overall Width | 60 in |
Details
Description
Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 60 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 11.3 cu ft, 16 in Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Body Material Steel, Cover Material Stainless Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Die-Cast Compression Latch, Lid Hinge Yes, Weather Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hitch Plate With 2-1/2 Inch Receiver Tube for Chevy®/GMC® 3500 Cab & Chassis (1809075)
- ELECTRONIC SPECIALTIES Automotve Test Connector Kit, 54 pcs. (146)
- DONALDSON Fuel Filter, Spin-On, Primary, Outer Dia 3.66 In. 92.96Mm 5 Micron (P550880)
- ZORO SELECT Ramp, Truck or Van, L 96 In, PK2 (1DLU9)
- BUYERS PRODUCTS Underbody Truck Box, Blk, 5.6 cu. ft. Cap. (1702303)
- BUYERS PRODUCTS Truckbox, Trailer Tongue, Double Lid, 7.1 cu ft Cap, 36 in Overall W, 18 in Overall D, Black (1701680)
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Underbody Truck Box with Built-In Shelf (1703304)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 8.0 cu. ft. (1704300)
- BUYERS PRODUCTS 27 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701281)
- BUYERS PRODUCTS 16x13x88 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721556)
- UWS 69IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-69-LP-R)
- Buyers Products Truck Boxes