Buyers Products

14x12x16 Inch Diamond Tread Aluminum Underbody Truck Box


product price: $281.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 16"
  • Color Silver
  • Body Material Aluminum
  • Finish Polished
  • Depth 12"
See all product information

Product Information

Dimensions

Width 16"
Depth 12"
Height 14"
Overall Width 16 in
Overall Height 14 in
Overall Depth 12 in

Details

Color Silver
Body Material Aluminum
Finish Polished
Mounting Type Underbody
Lid Type Non-Adjustable
Gauge 0.1"
Locking System Compression Latch
Features Recessed Drop Door with a Continuous Hidden Hinge
Item Underbody Truck Box
Storage Capacity 1.7 cu ft
Lid Style Single Drop-Down Door
Mount Type Bracket
Lid Material Aluminum
Texture Diamond Plate
Latch Type T-Handle Compression
Lock Type Keyed
Body Thickness 0.1 in
Number of Compartments 1
Truck Box Type Underbody Truck Box
Resistance Properties Corrosion-Resistant

Description

If you are looking for a truck box that will keep your tools secure, the Buyers Products Underbody Truck Box is the perfect solution. It has a diamond tread finish and drop door lid to ensure your tools remain safe. This aluminum truck box has a diamond tread finish that resists corrosion and scratching. The drop door lid makes it easy to access your tools without having to open the entire toolbox. It is designed with an underbody mounting system which fits all trucks, SUVs, vans and more. Its compression latch locks help to protect against theft while still providing quick access when needed. The Buyers Products Underbody Truck Box is the sturdy storage solution you have been searching for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.