Buyers Products
Underbody Truck Box, 6.7 cu ft cap, Black, Single/Drop Door Lid, 36 in Overall W, 18 in Overall D
Mfr # 1702305
Zoro # G7612983
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Body Material Steel
- Mounting Type Underbody
- Lid Type Non-Adjustable
- Gauge 14 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Ford 6.0L Diesel Ipr Controller (6764)
- LISLE TRUCK PEDAL DEPRESSOR (LI21520)
- BLUE MAGIC Brush On Electrical Tape, Black, 4 Oz (BOT55TRI)
- SUNBELT Grease, Multi-Purpose Lithium 11" x5" x10" (A-GRLIT)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 18" L (UB623518)
- BUYERS PRODUCTS 16x13x88 Inch Matte Black Diamond Tread Aluminum Topsider Truck Box with FlipUp Doors (1722356)
- BUYERS PRODUCTS Black Steel Topsider, 16X13X88 (1702950)
- BUYERS PRODUCTS Truck Box, Underbody, Aluminum, 48"W, Silver, 16.0 cu. ft. (1705340)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705101)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 36"W, Silver, 12.0 cu. ft. (1702235)
- UWS Double-Door Dog Box, 48" x 48", DB-4848 (DB-4848)
- Buyers Products Truck Bed & Tailgate Accessories