Shop BUYERS PRODUCTS

Underbody Truck Box, Single Drop-Down Door Door, Black, Steel, 24 x 24 x 36 in

  • Mfr # 1704305

  • Zoro # G6019708


product price:  $569.95
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Black
Overall Depth
24 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1704305
Zoro #
G6019708
UPC #
724920072816
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
24 in
Overall Width
36 in
Body Thickness
14 ga
Lid Thickness
14 ga

Details

Item
Underbody Truck Box
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Black
Texture
Smooth
Latch Type
T-Handle
Lock Type
Keyed
Lid Type
Non-Adjustable
Storage Capacity
12.9 cu ft
Finish
Powder-Coated
Lid Material
Steel
Features
Recessed Drop Door and Continuous Hidden Hinge
Number of Compartments
1
Resistance Properties
Weather-Resistant

Description

The BUYERS PRODUCTS 1704305 Black Steel Underbody Box, 24X24X36 is the perfect solution for keeping your tools and equipment organised. The black steel underbody box has a powder-coated finish that resists scratches and corrosion. With a depth of 24", it is large enough to hold even the largest tools and equipment. This tool box features a T-handle locking system which provides maximum security. The BUYERS PRODUCTS Black Steel Underbody Box, 24X24X36 will keep all your tools safe and secure as you work on various projects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.