Zoro Homepage

Universal Snowplow Light Kit

  • Mfr # 1311100

  • Zoro # G9797155


product price: $358.99
/ea
Free Shipping & Returns

Key Features

For Use On
Double Post Mounts
Includes
Installation Hardware, Toggle Switch, Universal Wiring Harness
For Use With
Snowplows
Color
Amber
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311100
Zoro #
G9797155
UPC #
724920093491
Country of Origin
United States

Details

Item
Snowplow Light Kit
For Use On
Double Post Mounts
Includes
Installation Hardware, Toggle Switch, Universal Wiring Harness
For Use With
Snowplows
Color
Amber
Material
Polycarbonate
Type
Halogen
Mounting Hardware Included
Yes

Description

Snowplow Light Kit, Height 5 3/8 in, Color Amber, Material Polycarbonate, Includes Installation Hardware, Toggle Switch, Universal Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.