Utility Chest Truck Box, Steel

  • Mfr # 1701283

  • Zoro # G711320654


product price:  $259.19
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Aircraft-Grade Cable, Compatible with A-Frame Trailers, Continuous Stainless Steel Hinge, Locking Stainless Steel Paddle Latch with 2 Keys, Predrilled Holes with Protective Exit Grommet for Cables, Weather-Resistant Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701283
Zoro #
G711320654
UPC #
724920236423
Country of Origin
United States

Dimensions

Overall Width
31 in
Overall Height
12 13/32 in
Overall Depth
17 3/4 in
Body Thickness
15 ga

Details

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Aircraft-Grade Cable, Compatible with A-Frame Trailers, Continuous Stainless Steel Hinge, Locking Stainless Steel Paddle Latch with 2 Keys, Predrilled Holes with Protective Exit Grommet for Cables, Weather-Resistant Seals
Storage Capacity
6.8 cu ft
Item
Utility Chest Truck Box
Texture
Smooth
Latch Type
Paddle Handle
Lock Type
Keyed Cam Lock
Lid Material
Steel
Truck Box Type
Utility Chest Truck Box

Description

Utility Chest Truck Box, Gloss Black, Single Lid, Overall Width 31 in, Overall Depth 17 3/4 in, Overall Height 12 13/32 in, Storage Capacity 6.8 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cable, Compatible with A-Frame Trailers, Continuous Stainless Steel Hinge, Locking Stainless Steel Paddle Latch with 2 Keys, Predrilled Holes with Protective Exit Grommet for Cables, Weather-Resistant Seals

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.