Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Hook, Silver, 2 in H

  • Mfr # 3013332

  • Zoro # G212924566


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Features
Corrosion Resistant
Material
Steel
Includes
Utility Hook
Overall Length
2 in
Product Type
Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013332
Zoro #
G212924566
UPC #
724920092326
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in

Details

Features
Corrosion Resistant
Material
Steel
Item
Utility Hook
Includes
Utility Hook
Product Type
Hook

Description

TRUCK BODY AND TRAILER HARDWARE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.