Zoro Homepage

Vehicle Storage Lock, Silver, 3 in H

  • Mfr # 3019101

  • Zoro # G412936888


product price: $33.99
/ea

Key Features

Includes
Key, Retainer Clip
Lock Type
Keyed Lock
Compatible Product Type
Truck Boxes
Number of Keys
1
For Use With Mfr. Model Number
3030481
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3019101
Zoro #
G412936888
UPC #
724920146432
Country of Origin
United States

Details

Includes
Key, Retainer Clip
Item
Vehicle Storage Lock
Lock Type
Keyed Lock
Compatible Product Type
Truck Boxes
Number of Keys
1
For Use With Mfr. Model Number
3030481
Body Material
Stainless Steel

Description

Push Button Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.