Vernier Adj. Locking Control Cable, 72"L
Mfr # VCGTX06
Zoro # G3980438
product price: $46.25
/eaKey Features
Type
Heavy-Duty Adjustable Locking Control
Length (In.)
15 1/4 in
Material
Polymer, PVC, Stainless Steel
Number of Pieces
1
Application
Dump Truck, PTO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCGTX06
Zoro #
G3980438
UPC #
724920040266
Country of Origin
United States
Dimensions
Length (In.)
15 1/4 in
Overall Length
72 in
Details
Item
Vernier Adjustable Locking Control Cable
Type
Heavy-Duty Adjustable Locking Control
Material
Polymer, PVC, Stainless Steel
Number of Pieces
1
Application
Dump Truck, PTO
Tool Type
Adjustable Locking Control Cable
Description
Vernier Adjustable Locking Control Cable, Tool Type Adjustable Locking Control Cable, Application Dump Truck, PTO, Material Polymer, PVC, Stainless Steel, Overall Length 72 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.