Weld-On Grab Hook, Grade 43, 1/2 In
Mfr # B2408W50
Zoro # G3259042
product price: $8.29
/eaKey Features
Material
Forged steel
Size (In.)
1/2"
Type
Weld-On Grab Hook
Features
Forged Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2408W50
Zoro #
G3259042
UPC #
724920083775
Country of Origin
Taiwan, Province of China
Dimensions
Size (In.)
1/2"
Details
Item
Weld-On Grab Hook
Material
Forged steel
Type
Weld-On Grab Hook
Features
Forged Steel
Description
Weld-On Grab Hook, Features Forged Steel, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.