Shop All Truck Boxes
Buyers Products
18x24x48 Inch White Steel Underbody Truck Box
Mfr # 1708410
Zoro # G6020277
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$652.99
Free 30-Day Returns
Key Features
- Width 48"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 24"
Product Information
- Brand Buyers Products
- MFR # 1708410
- Zoro # G6020277
- UPC # 724920097185
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48" |
Depth | 24" |
Height | 18" |
Details
Description
This White Steel Underbody Truck Box is a durable tool box made of 14 ga. steel body and 12 ga. steel door. The drop door lid offers easy access to the contents of the tool box. This underbody truck box has a powder-coated finish for added protection against rust and corrosion. The T-handle locking system provides an extra level of security, keeping your tools safe from thieves. If you are looking for a durable underbody truck box, this one from Buyers Products is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYKER SPREADERS Spreader Hitch Kit for S80 (KSPLS15-HITCH)
- STENTENSGOLF StentensGolf SA00-EXT 12 in. Seat Belt Extention Long (SA00-EXT)
- OTC Hydraulic Flow Meter, 9-29/64" L (4278)
- SEA-DOG Mini Battery Switch Key w/Removable Knob - 32V & 300A (422730-1)
- BUYERS PRODUCTS Underbody Truck Box, Black, 9 cu. ft. Cap. (1702310)
- BUYERS PRODUCTS 16x13x88 Inch Black Steel Topsider Truck Box (1702950)
- BUYERS PRODUCTS 23x20x71 Inch Diamond Tread Aluminum Crossover Truck Box (1709415)
- BUYERS PRODUCTS 12x24x22 Inch Diamond Tread Aluminum In-Frame Truck Tool Box with Notched Bottom (1705381)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 24"W, Silver, 4.5 cu. ft. (1702650)
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Underbody Truck Box with Built-In Shelf (1703304)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 72 in (126-3-03)
- Buyers Products Truck Bed & Tailgate Accessories