Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Bars

  • Mfr # 1903060

  • Zoro # G9108257


product price: $19.85
/ea

Key Features

Application
Winching, Cargo Management, Flatbeds
Length
35"
Type
Winch Bar
For Use With
Steel Trailer Winches
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903060
Zoro #
G9108257
UPC #
724920061988
Country of Origin
China

Dimensions

Length
35"

Details

Application
Winching, Cargo Management, Flatbeds
Type
Winch Bar
For Use With
Steel Trailer Winches
Color
Black
Material
Carbon Steel
Item
Winch Bars,35"l

Description

Winch Bars,35 In.l

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.