Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, 1350 lm Vehicle Lighting

  • Mfr # 1492126

  • Zoro # G9465592


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Diameter
6-1/2"
Lighting Technology
LED
Includes
SST Fasteners and Gasket
Light Output
1350 Lumens
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492126
Zoro #
G9465592
UPC #
724920111317
Country of Origin
China

Dimensions

Diameter
6-1/2"
Length - Vehicle Lighting
6 1/2 in
Width - Vehicle Lighting
4 15/16 in
Diameter - Vehicle Lighting
5 in
Height
9"
Height - Vehicle Lighting
8 1/2 in
Length
9"
Depth
4"
Width
6-1/2"
Overall Height
8 1/2 in
Overall Width
6 1/2 in
Overall Depth
6 1/2 in
Overall Diameter
5 in

Details

Lighting Technology
LED
Includes
SST Fasteners and Gasket
Light Output
1350 Lumens
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Hardwired
Current Drawn
1A
Lens Color
Clear
Base Material
Aluminum
Sub-Category
Work Lights
Lamp Type
Led
Voltage
12-24V DC
Lens Design
Round
Lens Material
Polycarbonate
Lumens - Vehicle Lighting
1,350 lm
Mounting
Surface Base
Features
Can be Rotated at Both the Base and Lens
Lens Shape - Vehicle Lighting
Round
Item
Work Light
Housing Color
Black
Mounting - Vehicle Lighting
Pedestal
Standards
20G
Lighting Technology - Vehicle Lighting
LED
Application
Exterior
Wattage
18 W
Maximum Brightness
1,350 lm
Mount Style
Surface
Number of Bulbs
6
Current
1.5 A
Manufacturer Warranty
5 yr
IP Rating
IP67
Maximum Operating Temperature
122 Degrees F
Head Shape
Round
Minimum Operating Temperature
-40 Degrees F
Mount Type
Bolt
Operating Voltage
12-24V DC

Description

Work Light, IP Rating IP67, Overall Depth 6 1/2 in, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 5 in, Overall Height 8 1/2 in, Head Shape Round, Overall Width 6 1/2 in, Standards 20G, Wattage 18 W, Mount Style Surface, Base Material Aluminum, Current 1.5 A, Features Can be Rotated at Both the Base and Lens, Housing Color Black, Housing Material Aluminum, Lens Material Polycarbonate, Manufacturer Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.