Yellow Zinc Plated Hitch Pins - 5/8 Diameter x 4-1/4 Inch Usable Length

  • Mfr # 66103

  • Zoro # G3765443


product price:  $3.85
/ea

Key Features

Type
Hitch Pin
Length
4 1/4 in
Application
Truck and Trailer Equipment
Size (In.)
5/8" Pin
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66103
Zoro #
G3765443
UPC #
724920098380
Country of Origin
India

Dimensions

Length
4 1/4 in
Size (In.)
5/8" Pin
Overall Length
4 1/4 in
Usable Length
4 1/4 in
Pin Diameter
5/8 in
Compatible Hitch Size
2 in, 2 1/2 in

Details

Type
Hitch Pin
Application
Truck and Trailer Equipment
Material
Carbon Steel
Item
Hitch Pin
For Use With
Cargo Control, Towing, Trailer Equipment, Truck
Includes
Cotter Pin
Finish
Yellow Zinc Plated
Hitch Pin Style
Pin and Clip

Description

Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, 2 1/2 in, Pin Diameter 5/8 in, Overall Length 4 1/4 in, Usable Length 4 1/4 in, Includes Cotter Pin, Material Carbon Steel, Finish Yellow Zinc Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.