Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zinc Straight Side Security Latch Set

  • Mfr # B2588BZ

  • Zoro # G9112588


product price: $15.19
/ea

Key Features

Type
Zinc Straight Side Security Latch Set
Length
4.6" (Handle)
Application
Stake bodies, Trailers, Gates, Fences
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2588BZ
Zoro #
G9112588
UPC #
724920015189
Country of Origin
United States

Dimensions

Length
4.6" (Handle)

Details

Item
Security Latch Set,Zinc,Straight Side
Type
Zinc Straight Side Security Latch Set
Application
Stake bodies, Trailers, Gates, Fences
Material
Carbon Steel

Description

Security Latch Set,Zinc,Straight Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.