Shop BUYERS
See all product information
Create Account
Tailgate Spreader, 12" Sz
- Mfr # 1400202SS
- Zoro # G122732183
product price:Â
$
7,364.99
/ea
Free Shipping & Returns
Key Features
Spreader Type
Broadcast
Features
In-Cab Controls, Stainless Steel Inverted V Improves Flow and Reduces Stress on the Drive Line
Spreader Form
Hopper In-Bed
Spread Width - Minimum
2 ft
Hopper Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1400202SS
- Zoro #
- G122732183
- UPC #
- 724920233507
- Country of Origin
- United States
- Spreader Type
- Broadcast
- Features
- In-Cab Controls, Stainless Steel Inverted V Improves Flow and Reduces Stress on the Drive Line
- Spreader Form
- Hopper In-Bed
- Hopper Material
- Stainless Steel
- Spreader Drive Mechanism
- Gas
- Mount Type
- Bed
- Includes
- Top Screen
- Capacity
- 1.8 cu ft
- Power Source - TS Only
- Gas-Powered
- For Media Type
- Salt, Salt/Sand Mix, Sand
- Product Type
- Tailgate Spreader
- Application
- Snow Removal and De-Icing
- Frame Material
- Stainless Steel
- Item
- Tailgate Spreader
- Compatible Vehicle Type
- Truck
- Power Source
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
Tailgate Spreader, Capacity 1.8 cu ft, Features In-Cab Controls, Stainless Steel Inverted V Improves Flow and Reduces Stress on the Drive Line, Includes Top Screen