Shop BUYERS
See all product information
Create Account
Tailgate Spreader, 14" Sz
Mfr # 1400801SS
Zoro # G022730869
product price:Â
$
6,767.99
/ea
Free Shipping & Returns
Key Features
Includes
Tie Downs, Top Screen
Spread Width - Minimum
5 ft
Spreader Drive Mechanism
Electric
For Media Type
Salt, Salt/Sand Mix
Capacity
1.8 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1400801SS
- Zoro #
- G022730869
- UPC #
- 724920233491
- Country of Origin
- United States
- Includes
- Tie Downs, Top Screen
- Spreader Drive Mechanism
- Electric
- For Media Type
- Salt, Salt/Sand Mix
- Capacity
- 1.8 cu ft
- Product Type
- Tailgate Spreader
- Frame Material
- Stainless Steel
- Application
- Snow Removal and De-Icing
- Item
- Tailgate Spreader
- Mount Type
- Bed
- Hopper Material
- Stainless Steel
- Compatible Vehicle Type
- Truck
- Features
- Conveyor and Spinner Powered by Independent Electric Motors, In-Cab Controls, Stainless Steel Inverted V Improves Flow and Reduces Stress on the Drive Line
- Spreader Form
- Hopper In-Bed
- Spreader Type
- Broadcast
Description
Tailgate Spreader, Capacity 1.8 cu ft, Features Conveyor and Spinner Powered by Independent Electric Motors, In-Cab Controls, Stainless Steel Inverted V Improves Flow and Reduces Stress on the Drive Line, Includes Tie Downs, Top Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.