Shop BUYERS
See all product information
Create Account
Tailgate Spreader, 18" Sz
- Mfr # 92420SSA
- Zoro # G122731391
product price:Â
$
5,685.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Salt, Salt/Sand Mix
Application
Snow Removal and De-Icing
Spreader Drive Mechanism
Hydraulic
Compatible Vehicle Type
Truck
Flow Control Mechanism
Variable Speed Auger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92420SSA
- Zoro #
- G122731391
- UPC #
- 724920101851
- Country of Origin
- United States
- Item
- Tailgate Spreader
- For Media Type
- Salt, Salt/Sand Mix
- Application
- Snow Removal and De-Icing
- Spreader Drive Mechanism
- Hydraulic
- Compatible Vehicle Type
- Truck
- Flow Control Mechanism
- Variable Speed Auger
- Product Type
- Tailgate Spreader
- Spreader Form
- Tailgate
- Includes
- Auger Screen
- Spreader Type
- Broadcast
- Features
- Independent Hydraulic Auger and Spinner motors Handles Bulk Salt or a 50/50 Sand/Salt Mix.
- Hopper Material
- Stainless Steel
Description
Tailgate Spreader, Capacity Not Applicable, Features Independent Hydraulic Auger and Spinner motors Handles Bulk Salt or a 50/50 Sand/Salt Mix., Includes Auger Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.