Shop BUYERS
See all product information
Create Account
Tailgate Spreader, 18" Sz
- Mfr # 92427SSA
- Zoro # G822731943
product price:Â
$
7,516.99
/ea
Free Shipping & Returns
Key Features
Spreader Drive Mechanism
Hydraulic
Compatible Vehicle Type
Truck
Spread Width - Maximum
40 ft
Flow Control Mechanism
Variable Speed Auger
Hopper Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92427SSA
- Zoro #
- G822731943
- UPC #
- 724920154734
- Country of Origin
- United States
- Spreader Drive Mechanism
- Hydraulic
- Compatible Vehicle Type
- Truck
- Item
- Tailgate Spreader
- Flow Control Mechanism
- Variable Speed Auger
- Hopper Material
- Stainless Steel
- Spreader Form
- Tailgate
- For Media Type
- Salt, Salt/Sand Mix
- Features
- Independent Hydraulic Auger and Spinner Motors
- Application
- Snow Removal and De-Icing
- Product Type
- Tailgate Spreader
- Includes
- Auger Screen
- Spreader Type
- Broadcast
Description
Tailgate Spreader, Capacity Not Applicable, Features Independent Hydraulic Auger and Spinner Motors, Includes Auger Screen