Shop BUYERS
See all product information
Create Account
Tailgate Spreader, 18" Sz
- Mfr # PRO6000
- Zoro # G922730938
product price:Â
$
13,547.99
/ea
Free Shipping & Returns
Key Features
Hopper Material
Poly
For Media Type
Salt, Salt/Sand Mix
Includes
Inverted V, Remote Auger Bearing Grease Kit, Top Screens, Vibrators
Spinner Size
18 in
Mount Type
Bed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO6000
- Zoro #
- G922730938
- UPC #
- 724920193924
- Country of Origin
- United States
- Hopper Material
- Poly
- For Media Type
- Salt, Salt/Sand Mix
- Includes
- Inverted V, Remote Auger Bearing Grease Kit, Top Screens, Vibrators
- Mount Type
- Bed
- Item
- Tailgate Spreader
- Product Type
- Tailgate Spreader
- Compatible Vehicle Type
- Truck
- Capacity
- 6 cu ft
- Spreader Type
- Broadcast
- Spreader Form
- Hopper In-Bed
- Features
- In-Cab Control of Independent Auger and Spinner Speeds, with Vibrator Control Electric Version Only
- Application
- Snow Removal and De-Icing
- Flow Control Mechanism
- Variable Speed Auger
- Spreader Drive Mechanism
- Hydraulic
- Frame Material
- Plastic
Description
Tailgate Spreader, Capacity 6 cu ft, Features In-Cab Control of Independent Auger and Spinner Speeds, with Vibrator Control Electric Version Only, Includes Inverted V, Remote Auger Bearing Grease Kit, Top Screens, Vibrators
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.