Shop BUYERS
See all product information
Create Account
Tailgate Spreader, 18" Sz
- Mfr # PRO6000CH
- Zoro # G522730161
product price:Â
$
14,731.99
/ea
Free Shipping & Returns
Key Features
Spreader Drive Mechanism
Electric
Spread Width - Maximum
30 ft
Frame Material
Plastic
Application
Snow Removal and De-Icing
Boom Width
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO6000CH
- Zoro #
- G522730161
- UPC #
- 724920193931
- Country of Origin
- United States
Dimensions
- Spread Width - Maximum
- 30 ft
- Boom Width
- 14.5 in
- Spinner Size
- 18 in
- Spread Width - Minimum
- 5 ft
Details
- Spreader Drive Mechanism
- Electric
- Item
- Tailgate Spreader
- Frame Material
- Plastic
- Application
- Snow Removal and De-Icing
- Capacity
- 6 cu ft
- Features
- High Flow Pintle Chain Conveyor can Drive Bulk Salt, Sand, or a 50/50 Salt/Sand Mix at a Flow Rate of 600 lb/min, In-Cab Closed-Loop Controller with Independent Conveyor and Spinner Speeds and Vibrator Control
- Product Type
- Tailgate Spreader
- Mount Type
- Bed
- Spreader Form
- Hopper In-Bed
- Includes
- Inverted V, Top Screens, Vibrator
- Hopper Material
- Poly
- Compatible Vehicle Type
- Truck
- For Media Type
- Salt, Salt/Sand Mix, Sand
- Spreader Type
- Broadcast
Description
Tailgate Spreader, Capacity 6 cu ft, Features High Flow Pintle Chain Conveyor can Drive Bulk Salt, Sand, or a 50/50 Salt/Sand Mix at a Flow Rate of 600 lb/min, In-Cab Closed-Loop Controller with Independent Conveyor and Spinner Speeds and Vibrator Control, Includes Inverted V, Top Screens, Vibrator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.