Truck & Trailer Anchors for Tie-Downs -
- Mfr # 5201025
- Zoro # G422732388
product price:Â
$
68.65
/ea
Key Features
Compatible Brand
Universal
Product Type
Water Cooler Rack
Overall Width
7 5/8 in
Overall Length
18 5/8 in
Compatible Manufacturer Part Number
1903050, 1903055
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5201025
- Zoro #
- G422732388
- UPC #
- 724920248075
- Country of Origin
- United States
- Compatible Brand
- Universal
- Item
- Truck & Trailer Anchors for Tie-Downs - E-Track Hardware & Tie-Downs
- Product Type
- Water Cooler Rack
- Compatible Manufacturer Part Number
- 1903050, 1903055
- Compatible Product Type
- E-Track
Dimensions
- Overall Width
- 7 5/8 in
- Overall Length
- 18 5/8 in
- Overall Height
- 10 5/8 in
- Wire Rope Length
- 18 5/8 in
- Length
- 18 5/8 in
Description
Truck & Trailer Anchors for Tie-Downs -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.