Shop BUYERS
See all product information
Create Account
Vehicle Camera Systems
- Mfr # 8883355
- Zoro # G722919908
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Features
Compatible with any LVDS Tailgate Cameras, Designed to Accept and Relocate most LVDS Tailgate Camera Found in Ford(R), Chevrolet(R), GMC(R) and RAM(R) Pickup Trucks
Includes
Camera Housing Body, Camera Housing Base Plate, Adapter, Lens adapter, Camera Wire, Hardware, Lens adapter Clamps
Compatible Manufacturer Model Number
8883300, 8883301, 8883302, 8883303, 8883304, 8883305, 8883306, 8883307, 8883308, 8883309, 8883310
Product Type
Relocation Kit
Compatible with Manufacturer Model Number
8883300, 8883301, 8883302, 8883303, 8883304, 8883305, 8883306, 8883307, 8883308, 8883309, 8883310
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8883355
- Zoro #
- G722919908
- UPC #
- 724920248709
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Compatible with any LVDS Tailgate Cameras, Designed to Accept and Relocate most LVDS Tailgate Camera Found in Ford(R), Chevrolet(R), GMC(R) and RAM(R) Pickup Trucks
Details
- Item
- Relocation Kit
- Features
- Compatible with any LVDS Tailgate Cameras, Designed to Accept and Relocate most LVDS Tailgate Camera Found in Ford(R), Chevrolet(R), GMC(R) and RAM(R) Pickup Trucks
- Includes
- Camera Housing Body, Camera Housing Base Plate, Adapter, Lens adapter, Camera Wire, Hardware, Lens adapter Clamps
- Compatible Manufacturer Model Number
- 8883300, 8883301, 8883302, 8883303, 8883304, 8883305, 8883306, 8883307, 8883308, 8883309, 8883310
- Product Type
- Relocation Kit
- Compatible with Manufacturer Model Number
- 8883300, 8883301, 8883302, 8883303, 8883304, 8883305, 8883306, 8883307, 8883308, 8883309, 8883310
- For Manufacturer Part Number
- 8883300, 8883301, 8883302, 8883303, 8883304, 8883305, 8883306, 8883307, 8883308, 8883309, 8883310
- Compatible with Mfr. Model Number
- 8883300, 8883301, 8883302, 8883303, 8883304, 8883305, 8883306, 8883307, 8883308, 8883309, 8883310
- Compatible Manufacturer Part Number
- 8883300, 8883301, 8883302, 8883303, 8883304, 8883305, 8883306, 8883307, 8883308, 8883309, 8883310
Description
Relocation Kit, Product Type Relocation Kit, Includes Camera Housing Body, Camera Housing Base Plate, Adapter, Lens adapter, Camera Wire, Hardware, Lens adapter Clamps, Compatible with Manufacturer Model Number 8883300, 8883301, 8883302, 8883303, 8883304, 8883305, 8883306, 8883307, 8883308, 8883309, 8883310, Features Compatible with any LVDS Tailgate Cameras, Designed to Accept and Relocate most LVDS Tailgate Camera Found in Ford(R), Chevrolet(R), GMC(R) and RAM(R) Pickup Trucks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.