buyMATS 60-732-1449-01800030 18 x 30 x 0.4 In. Aberdeen Welcome Mat
- Mfr # 60-732-1449-01800030
- Zoro # G703695784
product price:Â
$
48.65
/ea
Key Features
Size
18 in x 30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-732-1449-01800030
- Zoro #
- G703695784
- UPC #
- 86364024531
- Country of Origin
- China
Dimensions
- Size
- 18 in x 30 in
Description
Features
- Exciting full color designs with built in channels provide two-dimensional looks with high fashion appeal
- Long lasting durability and heavy weight, with a non-slip backing to keep mats in place
- Flocked surface construction provides fine scraping ability while trapping dirt
- Made from 92% recycled materials by weight
- Recycled rubber base with flock and heat transfer designs
- Dimension - 18 x 30 x 0.4 in.
- Item Weight - 4.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.