4140 The Revolution Computer Brief; Black
- Mfr # 4140
- Zoro # G403963893
product price:Â
$
58.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4140
- Zoro #
- G403963893
- UPC #
- 44759414015
- Country of Origin
- China
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Made of 600D Polyester with Jacquard
- Padded Sleeve to a ccommodate theLaptop
- Super Sleek a ppearance When Closed and Open Ultra Side for Easy a ccess Your Laptop and Files
- Front Zip organized Pocket & Side Zip Mesh Pocket for Water Bottle
- An Open Pocket in Front & Back
- A Strap in theBack for Luggage Handle to go Through
- Dual Soft Grab Handle
- Adjustable and Detachable Shoulder Strap
- Color: Black
- Material: Polyester
- Dimension: 14 1/2" x 12 1/2" x 3 3/4"
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.