3769 Blue Softside Laptop Brief; Blue
- Mfr # 3769 Blue
- Zoro # G003963873
product price:Â
$
24.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3769 Blue
- Zoro #
- G003963873
- UPC #
- 44759376900
- Country of Origin
- China
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Made of 600D Polyester
- Padded Sleeve to a ccommodate theLaptop
- Organizer Pocket Under Exterior Open Pocket
- Pen Slot and Smartphone Pocket in theFront
- Side Mesh for Water Bottle
- Soft Dual Grab Handle
- Adjustable Shoulder Strap
- Color: Blue
- Material: Polyester
- Dimension: 15" x 11 1/2" x 4"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.