Shop BV MEDICAL

Fiber Optic Xenon 2.5 V Mini-Otoscope; Black

  • Mfr # BV-Medical-60-830-010
  • Zoro # G004175619

product price: 
$
136.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BV-Medical-60-830-010
Zoro #
G004175619
UPC #
845821025340
Country of Origin
China

Description

Features
  • 2 AA batteries
  • Fiber Optic Xenon 2.5 V Mini-Otoscope
Specifications
  • Dimension: 4" H x 5" W x 8" L
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.