3000192 Matte Black 1 Lights Wall Sconce

  • Mfr # 3000192
  • Zoro # G503923674
product price: 
$
77.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3000192
Zoro #
G503923674
UPC #
58219653128
Country of Origin
Unknown

Description

This Plug-in wall sconce has an updated look that will fit any room in your home. Flexible shade and 6' cord. Suitable for small living spaces.

Features
  • Ideal for any room in your home
  • Requires 1 A19, 60W Vintage or designer style bulb, medium base
Specifications
  • Finish: Matte
  • Color: Black
  • Number of Bulbs Required: 1 lights
  • Hardware Included: Yes
  • Mounting Type: Wall Mount
  • Depth: 15.25
  • Watts: 60 watt
  • Casing Material: Metal
  • Light Source: Incandescent
  • Hardwired or Plug In: Plug-In
  • Recommended Bulb Type: E26 (Medium Base)
  • Size: 15.55 x 5 in.
  • Weight: 1.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews