PoE Switch, Camera Inputs 4, 4-29/32" L
Mfr # LTPOE-SW502
Zoro # G0954158
product price: $79.19
/ea
Free Shipping & Returns
Key Features
For Use With
CCTV, Security Cameras
Includes
Power Cord
Camera Inputs
4
Output Voltage
54V DC
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTPOE-SW502
Zoro #
G0954158
UPC #
-
Country of Origin
China
Dimensions
Depth
7 5/16 in
Height
7 5/16 in
Width
1 45/64 in
Length
4 29/32 in
Manufacturers Warranty Length
1 yr
Overall Width
1 3/4 in
Overall Depth
7 3/8 in
Overall Height
7 3/8 in
Details
Item
PoE Switch
For Use With
CCTV, Security Cameras
Includes
Power Cord
Camera Inputs
4
Output Voltage
54V DC
Color
Gray
Input Voltage
100/240V AC
Mounting
Desktop
Load Capacity
65W
Material
Metal
Standards
IEEE 802.3af, IEEE 802.3at
Product Type
PoE Switch
Input Type
(4) Port PoE, Uplink Port
Maximum Input Voltage
100/240V AC
Maximum Output Voltage
54V DC
Number of IP Camera Inputs
4
Description
PoE Switch, Product Type PoE Switch, Number of IP Camera Inputs 4, Maximum Input Voltage 100/240V AC, Maximum Output Voltage 54V DC, Mounting Location Desktop, Color Gray, Includes Power Cord, Input Type (4) Port PoE, Uplink Port, Manufacturers Warranty Length 1 yr, Material Metal, Overall Depth 7 3/8 in, Overall Height 7 3/8 in, Overall Width 1 3/4 in, Standards IEEE 802.3af, IEEE 802.3at
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.