Zoro Homepage

PoE Switch, Camera Inputs 8, 5-13/16" L

  • Mfr # POE-SW801

  • Zoro # G0954219


product price: $118.99
/ea
Free Shipping & Returns

Key Features

For Use With
CCTV, Security Cameras
Camera Inputs
8
Includes
Power Cord
Color
Gray
Length
5 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POE-SW801
Zoro #
G0954219
UPC #
-
Country of Origin
China

Dimensions

Length
5 13/16 in
Depth
9 in
Height
9 in
Width
1 45/64 in
Overall Height
9 in
Overall Width
1 3/4 in
Overall Depth
9 in

Details

For Use With
CCTV, Security Cameras
Item
PoE Switch
Camera Inputs
8
Includes
Power Cord
Color
Gray
Mounting
Desktop
Load Capacity
40 lb./sq. ft.
Output Voltage
48/56V DC
Material
Metal
Input Voltage
100/240V AC
Standards
IEEE 802.3af, IEEE 802.3at
Product Type
PoE Switch
Maximum Input Voltage
100/240V AC
Number of IP Camera Inputs
8
Input Type
(8) Port PoE Switch with 1 Megabit Uplink
Maximum Output Voltage
48/56V DC

Description

PoE Switch, Product Type PoE Switch, Number of IP Camera Inputs 8, Maximum Input Voltage 100/240V AC, Maximum Output Voltage 48/56V DC, Mounting Location Desktop, Color Gray, Includes Power Cord, Input Type (8) Port PoE Switch with 1 Megabit Uplink, Material Metal, Overall Depth 9 in, Overall Height 9 in, Overall Width 1 3/4 in, Standards IEEE 802.3af, IEEE 802.3at

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.