476 In3 Hydraulic Hand Pump, 2-Speed, 4 Way 3 Position Valve
- Mfr # P8701M
- Zoro # G305989496
product price:Â
$
4,426.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P8701M
- Zoro #
- G305989496
- UPC #
- 47077790717
- Country of Origin
- Taiwan, Province of China
Description
Bva hydraulics 476 in3 hydraulic hand pump p8701m, 2-speed, 4 way 3 position valve bva hydraulics model hand pump features 476 in3 oil capacity with two stages pressure rating at 200 psi and 10,000 psi.bva hydraulics model lightweight two speed hand pump is designed for lifting, bolting, or applying pressure with a hydraulic cylinder (sold separately).with two speed operation, it gives you the ability to increase the productivity and reduce user fatigue. At the same time, the internal pressure relief valve is designed for overload protection. Compare to enerpac p-464; compare to spx power team p460d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.