Document Display Kit, 34" W, 13 5/8" H
- Mfr # W291A3LAN
- Zoro # G9884499
product price:Â
$
77.99
/ea
Key Features
Pocket Capacity
10
Paper Size
A3
Includes Mounting Hardware
Mounting Hardware Included
Color
Assorted
Overall Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W291A3LAN
- Zoro #
- G9884499
- UPC #
- 672644129135
- Country of Origin
- France
Dimensions
- Paper Size
- A3
- Overall Width
- 34 in
- Overall Height
- 13 5/8 in
Details
- Item
- Document Display Kit
- Pocket Capacity
- 10
- Includes Mounting Hardware
- Mounting Hardware Included
- Color
- Assorted
- Product Type
- Document Display Kit
- Compatible Brand
- Tarifold
- Compatible Manufacturer Part Number
- P090A3LAN, W200A4
- Number of Pockets
- 10
- Shell Material
- Metal/PVC
- Document Loading
- Side
- Pocket Material
- PVC
- Includes
- Hardware, Snap-On Index Tabs
- Pocket Frame Color
- Black, Blue, Green, Red, Yellow
- Pocket Frame Material
- Metal
- Material
- Metal/PVC
- Wire Color
- Assorted
Description
Document Display Kit, Number of Pockets 10, Color Assorted, Material Metal/PVC, Includes Hardware, Snap-On Index Tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.