Zoro Homepage

BVA Hydraulic Double Acting Hydraulic Cylinder, 30 Ton, 8in Stroke

  • Mfr # HD3008

  • Zoro # G808424883


product price: $3,182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD3008
Zoro #
G808424883
UPC #
47077542026
Country of Origin
Taiwan, Province of China

Description

Features: internal plunger threads rod wiper seals out dirt and contamination high strength steel construction from gun drilled solid bar high flow 3/8in nptf couplers collar thread protectors one piece high grade alloy bearing for side load protection and long life polyurethane cup seal provides for optimum performance industrial hard chrome plated ram helps prevent rust and corrosion solid steel cylinder body ideal for pushing and pulling maximum working pressure: 10,000psi/ 700 bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.