This item is Discontinued.

This item is Discontinued.
BVA Hydraulics 5 Ton Single Acting Cylinder, .63" Stroke (Discontinued)
Mfr #
H0500
Zoro #
G005856456
UPC # 47077510247
Country of Origin Taiwan, Province of China
Category Single Acting Hydraulic Cylinders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0500
- Zoro #
- G005856456
- UPC #
- 47077510247
- Country of Origin
- Taiwan, Province of China
Description
Bva hydraulics 5 ton single acting cylinder h0500, .63" stroke bva h0500 hydraulic cylinder with the 5 tons capacity and .63 inch stroke is ideal for lifting and pressing. Bva hydraulic h series cylinders are known in the industry as one of the best cylinders available. Bva cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All bva cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. Bva h0500 hydraulic cylinder is a 5 ton .63 inch stroke single acting cylinder. It features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The ch38f coupler and dust cap are also included on all models. The maximum working pressure is 10,000 psi, (700 bar). Compare to enerpac rc-50; compare to spx power team rls50.