Zoro Homepage

BVA Hydraulics Low Profile Hydraulic Cylinder, 50 Ton, 2.36" Stroke

  • Mfr # HL5002

  • Zoro # G205923170


product price: $1,551.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL5002
Zoro #
G205923170
UPC #
47077750230
Country of Origin
Taiwan, Province of China

Description

Bva hydraulics low profile hydraulic cylinder hl5002, 50 ton, 2.36" stroke bva hl5002 low profile cylinder is 50 tons 2.36 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The ch38f coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). Warning: never use hydraulic cylinder as a support device.low profile cylinder kit (hl series) features: made of high quality steel compact design for use in confined spaces includes stackable 1", 2", and 3" aluminum adapters that conveniently snap into the base of the ram rod wiper seals out dirt & contaminations specially designed rectangular return spring ensures smooth retraction and long life industrial hard-chrome plated ram eliminates scratching & corrosion 50 tons 2.36 strokes low profile cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.