FITTING HEX NIPPLE 3/8"-18 NPTF MALE X 3/8"-18 NPTF MALE 10000PSI

  • Mfr # FT114

  • Zoro # G9800736


product price:  $31.49
/ea

Key Features

Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
NPTF x NPTF
Fitting Shape
Straight
Fitting Material
Steel
Thread Size
3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT114
Zoro #
G9800736
UPC #
047077798492
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/8 in x 3/8 in
Thread Size
3/8"-18
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Overall Length
1.5 in
Compatible Pipe Size
3/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Connection Type
NPTF x NPTF
Fitting Shape
Straight
Fitting Material
Steel
Standards
ANSI B40.1, ASME B30.1, SAE 100
Max. Working Pressure @ 70 F
10,000 psi
Hose Fitting A Connection Type
NPTF
Hose Fitting B Connection Type
NPTF
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Includes O-Ring
No
For Hose Type
Hydraulic
Fitting Movement
Rigid
Crimpable
No

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.5 in, Fitting Material Steel, ANSI B40.1, ASME B30.1, SAE 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.