Zoro Homepage

Hydraulic Bench Vise, 5 ton Capacity

  • Mfr # HBV5

  • Zoro # G016319575


product price: $3,308.99
/ea
Free Shipping & Returns

Key Features

Includes
Adapter, CH38 Coupler, Gauge, Hose, PA1500 Pump
Jaw Face Width
8 in
Jaw Material
Cast Steel
Operation Orientation
Horizontal, Vertical
Jaw Clearance
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBV5
Zoro #
G016319575
UPC #
047077818886
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Face Width
8 in

Details

Includes
Adapter, CH38 Coupler, Gauge, Hose, PA1500 Pump
Jaw Material
Cast Steel
Operation Orientation
Horizontal, Vertical
Jaw Clearance
3 1/2 in
Max. Pressure
52,000 psi
Jaw Opening - Maximum
8 in
Nominal Capacity
5 ton
Item
Hydraulic Bench Vise
Pump Type
Foot
Includes Pump
Pump Included
Pump Model Number
PA1500

Description

Hydraulic Bench Vise,5 ton Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.