Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Control Valve, Three Positions

  • Mfr # PR33

  • Zoro # G716319592


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Pressure Connection Size
1/4"-20
Cylinder Compatibility
Single-Acting
Spool Action
Detent
Overall Length
3.8 in
Actuation Mechanism
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR33
Zoro #
G716319592
UPC #
047077798768
Country of Origin
Taiwan, Province of China

Dimensions

Pressure Connection Size
1/4"-20
Overall Length
3.8 in
Overall Height
4.21 in
Work Connection Size
3/8"-18
Overall Width
6.93 in
Port-to-Port Length
3.8 in

Details

Cylinder Compatibility
Single-Acting
Spool Action
Detent
Actuation Mechanism
Manual
Supply Pressure - Maximum
10,000 psi
Number of Ways
Three-Way
Center Position
Tandem Center
Pressure Setting - Maximum
10,000 psi
Number of Positions
Three Positions
Series
PR
Valve Control
Pressure Regulation
Item
Hydraulic Control Valve
Body Material
Aluminum
Handle Type
Lever
Number of Spools
0
Work Connection Type
NPT
Includes Seals
Seals Included
Adjustment Method
Lever
Port Connections
Manifold
Load Holding
Not Load Holding
For Media
Oil
Pressure Connection Type
NPT
Valve Type
Control
Flow Rate - Maximum
4.5 gpm
Pressure Setting - Minimum
2,000 psi

Description

Hydraulic Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Spool Action Detent, Port Connections Manifold, Center Position Tandem Center, Series PR, Number of Spools 0, Pressure Setting - Minimum 2,000 psi, Actuation Mechanism Manual, Includes Seals Seals Included, Tank Connection Gender Not Applicable, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.