Zoro Homepage

Hydraulic Control Valve, Three Positions

  • Mfr # PR33C

  • Zoro # G316319558


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Flow Rate - Maximum
4.5 gpm
Overall Length
3.8 in
Center Position
Closed Center
Valve Control
Directional Control
Number of Ways
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR33C
Zoro #
G316319558
UPC #
047077800416
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.8 in
Work Connection Size
3/8"-18
Overall Height
4.21 in
Pressure Connection Size
1/4"-20
Overall Width
6.93 in
Port-to-Port Length
3.8 in

Details

Flow Rate - Maximum
4.5 gpm
Center Position
Closed Center
Valve Control
Directional Control
Number of Ways
Three-Way
Handle Type
Lever
Number of Spools
0
Load Holding
Not Load Holding
Port Connections
Manifold
Supply Pressure - Maximum
10,000 psi
Work Connection Type
NPT
Spool Action
Detent
Body Material
Aluminum
Actuation Mechanism
Manual
Pressure Setting - Maximum
10,000 psi
Number of Positions
Three Positions
Valve Type
Control
Pressure Setting - Minimum
2,000 psi
Adjustment Method
Lever
Item
Hydraulic Control Valve
Includes Seals
Seals Included
For Media
Oil
Cylinder Compatibility
Single-Acting
Pressure Connection Type
NPT
Series
PR

Description

Hydraulic Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Spool Action Detent, Port Connections Manifold, Center Position Closed Center, Series PR, Number of Spools 0, Pressure Setting - Minimum 2,000 psi, Actuation Mechanism Manual, Includes Seals Seals Included, Tank Connection Gender Not Applicable, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.