Zoro Homepage

Hydraulic Control Valve, Three Positions

  • Mfr # PR33CL

  • Zoro # G916319200


product price: $1,055.99
/ea
Free Shipping & Returns

Key Features

Center Position
Closed Center
Overall Height
6.16 in
Pressure Connection Size
1/4"-20
Overall Width
6.93 in
Work Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR33CL
Zoro #
G916319200
UPC #
047077800355
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6.16 in
Pressure Connection Size
1/4"-20
Overall Width
6.93 in
Port-to-Port Length
4.49 in
Overall Length
4.49 in
Work Connection Size
3/8"-18

Details

Center Position
Closed Center
Work Connection Type
NPT
Spool Action
Detent
Number of Positions
Three Positions
Pressure Setting - Maximum
10,000 psi
Valve Type
Control
Actuation Mechanism
Manual
Cylinder Compatibility
Single-Acting
Pressure Setting - Minimum
2,000 psi
Flow Rate - Maximum
4.5 gpm
For Media
Oil
Series
PR
Body Material
Aluminum
Load Holding
Load Holding
Valve Control
Pressure Regulation
Supply Pressure - Maximum
10,000 psi
Pressure Connection Type
NPT
Handle Type
Lever
Adjustment Method
Lever
Item
Hydraulic Control Valve
Port Connections
Manifold
Number of Ways
Three-Way
Number of Spools
0
Includes Seals
Seals Included

Description

Hydraulic Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Spool Action Detent, Port Connections Manifold, Center Position Closed Center, Series PR, Number of Spools 0, Pressure Setting - Minimum 2,000 psi, Actuation Mechanism Manual, Includes Seals Seals Included, Tank Connection Gender Not Applicable, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.