Zoro Homepage

Hydraulic Control Valve, Three Positions

  • Mfr # PR43C

  • Zoro # G216319566


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Series
PR
Work Connection Type
NPT
Body Material
Aluminum
Number of Spools
0
Work Connection Size
3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR43C
Zoro #
G216319566
UPC #
047077798775
Country of Origin
Taiwan, Province of China

Dimensions

Work Connection Size
3/8"-18
Overall Height
4.21 in
Pressure Connection Size
1/4"-20
Overall Width
6.93 in
Overall Length
4.21 in
Port-to-Port Length
4.21 in

Details

Series
PR
Work Connection Type
NPT
Body Material
Aluminum
Item
Hydraulic Control Valve
Number of Spools
0
Valve Type
Control
Valve Control
Directional Control
Actuation Mechanism
Manual
Flow Rate - Maximum
4.5 gpm
Includes Seals
Seals Included
Number of Positions
Three Positions
Center Position
Closed Center
Spool Action
Detent
Port Connections
Manifold
Handle Type
Lever
Adjustment Method
Lever
Pressure Setting - Minimum
2,000 psi
For Media
Oil
Pressure Setting - Maximum
10,000 psi
Pressure Connection Type
NPT
Supply Pressure - Maximum
10,000 psi
Cylinder Compatibility
Double-Acting, Single-Acting
Number of Ways
Four-Way
Load Holding
Not Load Holding

Description

Hydraulic Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 10,000 psi, Spool Action Detent, Port Connections Manifold, Center Position Closed Center, Series PR, Number of Spools 0, Pressure Setting - Minimum 2,000 psi, Actuation Mechanism Manual, Includes Seals Seals Included, Tank Connection Gender Not Applicable, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.